Shop All Double Acting Hydraulic Cylinders
Chief
WP Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod
Mfr # 287265
Zoro # G4734648
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3 in
- Stroke Length 40 in
- Max. Pressure 3000
- Retracted Length 48 in
Product Information
- Brand Chief
- MFR # 287265
- Zoro # G4734648
- UPC # 615986014608
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 40 in |
Retracted Length | 48 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 88 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 7250 lbs |
Max Pressure PSI | 3000 |
Extended | 88 in |
Retracted | 48 in |
Weight | 55.34 lbs. |
Description
Hydraulic Cylinder,3 In. Bore x 40 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Injector Rail Assembly Remover (6706)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS (SP-24-SS)
- BANDO S2M-1036 Timing Belt, 60-S2M-1036 (60-S2M-1036)
- AEROQUIP Hose Assembly, 3/4 ID x 48 In, 1 1/16 JIC (R2-12-48F)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (287033)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.375 Rod (400639)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287294)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287045)
- CHIEF Hydraulic Cylinder, 5" Bore x Seal Kit (203860)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.75 Rod (287049)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 ASAE Stroke - 1.75 Rod (287044)
- Chief Hydraulic Cylinders