Shop All Double Acting Hydraulic Cylinders
Chief
WP Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod
Mfr # 287242
Zoro # G4733799
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.5 in
- Stroke Length 42 in
- Max. Pressure 3000
- Retracted Length 50 in
Product Information
- Brand Chief
- MFR # 287242
- Zoro # G4733799
- UPC # 615986014110
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 42 in |
Retracted Length | 50 in |
Rod Dia. | 1.375 in |
Port Size | SAE 8 |
Extended Length | 92 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 4590 lbs |
Extended | 92 in |
Max Pressure PSI | 3000 |
Retracted | 50 in |
Weight | 46.52 lbs. |
Description
This 2.5 in bore x 42 in stroke Chief WP Welded Hydraulic Cylinder is a highly versatile medium-duty welded cylinder with a cross-tube base. Every Chief WP cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to insure performance reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Shield, 12.7mm Bore (21XU45)
- SKF SKF 6303RS, Single Row Ball Bearings (6303RS)
- FESTO Compact Cylinder ADVULQ-40-15-A-P-A (ADVULQ-40-15-A-P-A)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 54 Stroke - 2.25 Rod (212774)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287295)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 Bore 16 Stroke - 2 Rod (288516)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212702)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod (287309)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 72 Stroke - 2.5 Rod (216130)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287294)
- Chief Double Acting Hydraulic Cylinders