Shop All Double Acting Hydraulic Cylinders
Chief
WP Welded Hydraulic Cylinder: 2 Bore x 32 Stroke - 1.25 Rod
Mfr # 287218
Zoro # G4733659
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 32 in
- Max. Pressure 3000
- Retracted Length 40 in
Product Information
- Brand Chief
- MFR # 287218
- Zoro # G4733659
- UPC # 615986014233
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 32 in |
Retracted Length | 40 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 72 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 4990 lbs |
Max Pressure PSI | 3000 |
Extended | 72 in |
Retracted | 40 in |
Weight | 29.76 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 32 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Coupler and Plug Kit, 7 Pcs (S-212)
- ARROW PNEUMATICS Lube, Poly Bowl, 1/4" (L352)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #386A (386A)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (48ZJ83)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (207387)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (212689)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 48 Stroke - 2 Rod (287068)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (287259)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2.25 Rod (212762)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 12 Stroke - 2.5 Rod (216121)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (287061)
- Chief Hydraulic Cylinders