Shop All Double Acting Hydraulic Cylinders
Chief
WP Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod
Mfr # 287216
Zoro # G4733729
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 30 in
- Max. Pressure 3000
- Retracted Length 38 in
Product Information
- Brand Chief
- MFR # 287216
- Zoro # G4733729
- UPC # 615986014226
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 30 in |
Retracted Length | 38 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 68 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 5580 lbs |
Max Pressure PSI | 3000 |
Extended | 68 in |
Retracted | 38 in |
Weight | 28.44 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 30 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange08MJ-08FL C61 NO BRAZE (NB6840-08-08)
- DAYTON Unit Bearing Motor, 1/370HP, 1550 rpm, 115V (4YFH5)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,170 Nameplate RPM (4GYY7)
- GAST Vane Non-Asbest 20/2565/67 Sp Aa750G (AA750G)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 18 Stroke - 1 Rod (287076)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (212700)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.75 Rod (212728)
- CHIEF Hydraulic Cylinder, 4" Bore Dia. (400815TCU3)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod. (297075)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 72 Stroke - 1.25 Rod (287226)
- PARKER 50Mm 207Bar 35Mm Double Acting Hydraulic Cylinder (50 TCHDBUV 4A 35.00)
- Chief Double Acting Hydraulic Cylinders