Shop All Double Acting Hydraulic Cylinders
Chief
WC Welded Hydraulic Cylinder: 4 Bore x 48 Stroke - 2 Rod
Mfr # 287068
Zoro # G4734042
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4 in
- Stroke Length 48 in
- Max. Pressure 3000
- Retracted Length 58.25 in
Product Information
- Brand Chief
- MFR # 287068
- Zoro # G4734042
- UPC # 615986016060
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 48 in |
Retracted Length | 58.25 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 106.25 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 15800 lbs |
Max Pressure PSI | 3000 |
Extended | 106.25 in |
Retracted | 58.25 in |
Weight | 115.08 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 48 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZEF2)
- DODGE P2B-GTH-11-E, Two-Bolt Pillow Block, Expansion Cast Iron (130701)
- GLOBAL 1 1/16" Set Screw Collar, Stl, Zinc (GSC-106-Z)
- SKF SKF 6203 2Z C3, Single Row Ball Bearings (6203 2Z C3)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.125 Rod. (297095)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (207442)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.25 Rod (212705)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (207383)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod (212692)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 19.5 Stroke - 1.5 Rod (288609)
- PRINCE Hydraulic Tie-Rod Cylinder (B200140ABAAA07B)
- Chief Hydraulic Cylinders