Shop All Double Acting Hydraulic Cylinders
Chief
WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod
Mfr # 287033
Zoro # G4733379
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3 in
- Stroke Length 10 in
- Max. Pressure 3000
- Retracted Length 20.25 in
Product Information
- Brand Chief
- MFR # 287033
- Zoro # G4733379
- UPC # 615986015742
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 10 in |
Retracted Length | 20.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 30.25 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 21200 lbs |
Extended | 30.25 in |
Max Pressure PSI | 3000 |
Retracted | 20.25 in |
Weight | 28 lbs. |
Description
Hydraulic Cylinder,3 In. Bore x 10 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Voltage: 115 V (53DN43)
- SUPERIOR ELECTRIC Replacement Ball Bearing - ID 16 mm x OD 35 mm x W 11 mm , PK 2 (SE 6202-16mm)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 8 ASAE Stroke - 1.5 Rod (287031)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 48 Stroke - 1.25 Rod (287222)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212676)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.375 Rod (207414)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.125 Rod. (297100)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.75 Rod (287046)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-332)
- Chief Double Acting Hydraulic Cylinders