Shop All Double Acting Hydraulic Cylinders
Chief
WC Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.25 Rod
Mfr # 287028
Zoro # G4733403
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.5 in
- Stroke Length 36 in
- Max. Pressure 3000
- Retracted Length 46.25 in
Product Information
- Brand Chief
- MFR # 287028
- Zoro # G4733403
- UPC # 615986015711
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 36 in |
Retracted Length | 46.25 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 82.25 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 4000 lbs |
Extended | 82.25 in |
Max Pressure PSI | 3000 |
Retracted | 46.25 in |
Weight | 42.33 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x36 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6208 2RS, Single Row Ball Bearings (6208 2RS)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 56C-145TC (6028)
- D&D 36" Outside Length, 1/2" Top Width, 5 Ribs (360J5)
- ENERPAC Double Acting Hydraulic Sealed Hand (HP350SDMIN)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.5 Rod (287263)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (212678)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.375 Rod SAE 8 (207406)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (207494)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.25 Rod (212712)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.125 Rod (207385)
- MAXIM Hyd Cylinder, 3 In Bore, 36 In Stroke (218-345)
- Chief Double Acting Hydraulic Cylinders