Shop All Double Acting Hydraulic Cylinders
Chief
WC Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.25 Rod
Mfr # 287021
Zoro # G4733263
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.5 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 22.25 in
Product Information
- Brand Chief
- MFR # 287021
- Zoro # G4733263
- UPC # 615986015643
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 12 in |
Retracted Length | 22.25 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 34.25 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Max Pressure PSI | 3000 |
Extended | 34.25 in |
Retracted | 22.25 in |
Weight | 22.93 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x12 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-20R (SFC-20R)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 5/8 In (FCR24-12-10-A)
- MILTON INDUSTRIES Air Manifold 3/8" Inlet 3 Outl (S-685-6)
- SOLBERG HEPA Cartridge Filter, 18 cfm, 0.3 Micron (HE842)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod (287011)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (287242)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod (207518)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 48 Stroke 1.375 Rod (287244)
- CHIEF Hydraulic Cylinder, 2" Bore Dia. (200411TCU3)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.5 Rod (287030)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 0.75 Rod (287073)
- Chief Hydraulic Cylinders