Shop All Tie Rod Hydraulic Cylinders
Chief
WC Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod
Mfr # 287079
Zoro # G6327008
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 1.5 in
- Stroke Length 8 in
- Max. Pressure 3000
- Retracted Length 18.25 in
Product Information
- Brand Chief
- MFR # 287079
- Zoro # G6327008
- UPC # 615986018903
- Country of Origin India
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 8 in |
Retracted Length | 18.25 in |
Rod Dia. | .75 in |
Port Size | SAE 6 |
Extended Length | 26.25 in |
Pin Dia. | .75 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 4930 lbs |
Extended | 26.25 in |
Max Pressure PSI | 3000 |
Retracted | 18.25 in |
Weight | 9.7 lbs. |
Description
Hydraulic Cylinder,1.5 In. Bore x 8 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Steel Rough Bore Gearbelt Pulley, 40LB075 (40LB075)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1621 2RS FM222)
- CENTURY MOTORS 1/3HP 115V 1625RPM 3Spd Motor (RAL1034)
- CONTINENTAL CONTITECH 3/BX50 Banded Cogged V-Belt, 53" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX50)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 48 Stroke - 1.25 Rod (211338)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (211304)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod (211306)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.5 Rod (211385)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.25 Rod (211326)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.25 Rod (216039)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.25 Rod (211329)
- Chief Tie Rod Hydraulic Cylinders