Shop All Server Switches & Adapters
Chief
Vesa 75/100 Adapter
Mfr # FSB75100B
Zoro # G5570163
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Features Features,"Recycled, VESA Mount Compatible"
- Color Black
- Height 5.8 in
Product Information
- Brand Chief
- MFR # FSB75100B
- Zoro # G5570163
- UPC # 841872070476
- Country of Origin United States
- Category Server Switches & Adapters
Dimensions
Height | 5.8 in |
Width | 5.8 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Features | Features,"Recycled, VESA Mount Compatible" |
Color | Black |
Device Supported | Flat Panel Display |
Maximum Load Capacity | 40 lb |
Series | FSB |
Product Type | Mounting Bracket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Commuter Lite Case For Motorola Moto G Power 2022 , Black (77-86699)
- ILC Replacement for Olympus Blm-1 Li-ion 7.2v 1500mah (BLM-1 LI-ION 7.2V 1500MAH OLYMPUS)
- ILC Replacement for Panasonic Br-cssp (BR-CSSP PANASONIC)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM401A-R2)
- LUXUL Epic 4 Av Series Multi-Wan Gigabit Route (ABR-4500)
- MICROLAB H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21WHITE)
- LUXUL 5 Port Gigabit Desktop Switch (XGS-1005)
- ENGENIUS Belt Clip, DURAFON-BC (DURAFON-BC)
- TP-LINK Ac1300 Mini Wireless Mu-Mimo Usb Adapter (ARCHER T3U)
- LANTRONIX Device Server 1 x DB-25 Serial 1 x RJ-45 10-100Base-TX 10Mbps 100Mbps 230Kbps Device Server (UD1100001-01)
- ALLIED TELESIS At-2711Fx/Sc-901 Pci Express X1 Fiber 100Base-Fx Network Adapter (AT-2711FX/SC-901)
- Chief Server Switches & Adapters