Shop All Server Switches & Adapters
Chief
Truss Spanning Adapter
Mfr # CMA366
Zoro # G5570976
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Standards UL
- Maximum Load Capacity 250 lb
- Product Type Mounting Adapter Kit
Product Information
- Brand Chief
- MFR # CMA366
- Zoro # G5570976
- UPC # 841872002682
- Country of Origin United States
- Category Server Switches & Adapters
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Standards | UL |
Maximum Load Capacity | 250 lb |
Product Type | Mounting Adapter Kit |
Series | CMA |
Device Supported | Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER OPTICS Float Strap, Yellow/Black, Mfr. No. 4961 (76803)
- ILC Replacement for Ereplacements Vlt-xl5950lp-er Lamp & Housing (VLT-XL5950LP-ER LAMP & HOUSING EREPLACEMENTS)
- BATTERY CLERK AJC® Yuasa NP7-12-.250 12V 7Ah Sealed Lead Acid Battery (YUASA-NP7-12-.250)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC12 RBC26 RBC27 APC UPS - 8 Pack (ML9-12MP8149102)
- LEVITON FIBER OPTIC CONNECTOR ADPT QP SC/APC IV (41085-ASI)
- FORTIN Fortin FLASHLINK4 Bypass Module Firmware Update Tool Bootloader USB Flash Link (FLASHLINK4)
- MOXA Din Rail Mounting Kit 35Mm, For De-311/211, Nport 5200/5400, Nport (DK35A)
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- EZGENERATION USB To Dual Displayport Mini Docking Station 4K GBE USB 3.0 (EZ330003)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- TP-LINK PoE Splitter, TLPOE150S (TL-PoE150S)
- Chief Server Switches & Adapters