Shop All Hydraulic Cylinder Parts
Chief
Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002
Mfr # TCSK-251125
Zoro # G2515209
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight 0.42 lbs.
- Bore Dia. (In.) 2.5 in.
Product Information
- Brand Chief
- MFR # TCSK-251125
- Zoro # G2515209
- UPC # 615986001318
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 2.5 in. |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 0.42 lbs. |
Description
Intended Use: Double-acting applications Piston: Ductile iron Gland: Ductile iron, drilled oil passages Tube: Precision honed steel Rod: Hard chrome plated End Mounts: Ductile iron female clevises with pins and clips included Tube Seals: Buna O-ring Rod Seal: Deep polypak with B lip design Rod Wiper: Urethane, snap-in Piston Seal: Hallite 755 for prolonged wear resistance with wear ring Ports: NPT Paint: Black. Custom colors are available Packaging: Individually poly bagged, The CHIEF TC 2500 PSI tie-rod cylinder is designed to provide outstanding performance in a variety of applications, including agricultural implements, compact construction and transportation equipment, as well as waste/recycling applications. The base end clevis extends out 2 inches for greater swing ability on applications. SAE O-ring ports for easy hookup. The base end clevis has been extended to 2” for greater swing ability. Every CHIEF TC cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. The CHIEF TC is available in bore sizes from 2” to 4” and strokes from 4” to 72”. It has a 2,500 PSI operating range. Painted black, available in custom colors. Designed for double-acting applications only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI BSPp Branch Tee (1431 6/4-1/4)
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Flanged, 0.5-in. Bre, 1.125-in. OD, 1.2252-in. Flange Dia. (FR8 2RS PRX)
- TRITAN Bushed Roller Chain Sprocket, Pitch Dia.: 3.797 in (50BTL19H)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- CHIEF Tie Rod Cylinder: 2" Bore, Seal Kit, 1.125" Rod Dia, 2500 PSI (203001)
- CHIEF Piston 2.5" Bore Universal, 3000 PSI, Ductile Iron, 782252 (782252)
- CHIEF Wx Welded Cylinder 5" Bore Seal Kit, 2.5" Rod Diameter, 207109 (207109)
- CHIEF Seal Kit Cylinders 2.5 Bore, 1, 25 Rod Diameter, 2500 PSI, 203011 (203011)
- CHIEF Seal Kit Cylinders 2 Bore, 1.25 Rod Diameter, 3000 PSI, 216800 (216800)
- CHIEF Tie Rod Cylinder: 3" Bore, Seal Kit, 1.25" Rod Dia, 203003 (203003)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder 1/2" NPT Thread, 237253 (237253)
- Chief Hydraulic Cylinder Parts