Shop All Tie Rod Hydraulic Cylinders
Chief
TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.5 Rod
Mfr # 211379
Zoro # G2401696
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3.5 in
- Stroke Length 18 in
- Max. Pressure 3000
- Retracted Length 28.25 in
Product Information
- Brand Chief
- MFR # 211379
- Zoro # G2401696
- UPC # 615986017920
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 18 in |
Retracted Length | 28.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 46.25 in |
Pin Dia. | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 26730 lbs |
Weight | 45.81 lbs. |
Description
The CHIEF TC3 3000 PSI tie-rod cylinder is designed to provide outstanding performance in a variety of applications, including agricultural implements, compact construction, and transportation equipment, as well as waste/recycling applications. The base end clevis extends out 2 inches for greater swing ability on applications. SAE o-ring ports for easy hookup. Every CHIEF TC3 cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. The CHIEFa TC3 is available in bore sizes from 2Ó to 5Ó and strokes from 4Ó to 60Ó. TC3 cylinders have a 3000 PSI operating range. Painted black, available in custom colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase Cooling Tower Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01518ET3ECT254TF1-W2)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 67.2 in L Outside (BX64)
- LOC-LINE Hose, Gray, 1/4", 5ft., Coil (49419-G)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (MSP-24E-AN)
- CHIEF TC3 Tie-rod Hydraulic Cylinder 3.5 Bore 14 Stroke, 1.5 Rod, SAE 8 (211376)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod (211301)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3.75 Bore x 12 Stroke - 1.375 Rod (216044)
- CHIEF TC3 Tie-rod Hydraulic Cylinder 2.5 Bore 28 Stroke, 1.25 Rod, SAE 8 (211333)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 48 Stroke - 2.5 Rod (216127)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (287079)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 6" Stroke (W200060-S)
- Chief Hydraulic Cylinders