Shop All Tie Rod Hydraulic Cylinders
Chief
TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod
Mfr # 211301
Zoro # G2401090
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 6 in
- Max. Pressure 3000
- Retracted Length 16.25 in
Product Information
- Brand Chief
- MFR # 211301
- Zoro # G2401090
- UPC # 615986017272
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 6 in |
Retracted Length | 16.25 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 22.25 in |
Pin Dia. | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Weight | 16.12 lbs. |
Description
The Chief TC3 3000 psi tie-rod hydraulic cylinder is designed to provide outstanding performance in a variety of applications, including agricultural implements, compact construction, and transportation equipment, as well as waste/recycling applications. The base end clevis extends out 2 inches for greater swing ability on applications. This cylinder features SAE o-ring ports for easy hookup. Every Chief TC3 cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. The Chief TC3 is available in bore sizes from 2 to 5 in and strokes from 4 to 60 in. All TC3 cylinders have a 3000 psi operating range. Painted black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 53 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX530)
- DAYTON Roller Chain, Riveted, 100-2 ANSI, 10 ft. (2YDZ1)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M112LR)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Alum (SP-16-A)
- CHIEF TC3 Tie-rod Hydraulic Cylinder 3.5 Bore 6 Stroke, 1.5 Rod, SAE 8 (211371)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (211354)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.5 Rod (211388)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 48 Stroke - 1.25 Rod (211338)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 36 Stroke - SAE 8, 2 Rod (211363)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod (211306)
- BAILEY Tie-rod Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.25 Rod (218342)
- Chief Hydraulic Cylinders