Shop All Solenoid Valves
Chief
Solenoid Valve, 13 GPM, 3 Spool
Mfr # 220878
Zoro # G4676959
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 VDC
- Max. Pressure 3625 PSI
- Max. Flow Rate 13
Product Information
- Brand Chief
- MFR # 220878
- Zoro # G4676959
- UPC # 615986031612
- Country of Origin Bulgaria
- Category Solenoid Valves
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 VDC |
Item | Solenoid Valve,13 GPM,3 Spool |
Max. Pressure | 3625 PSI |
Max. Flow Rate | 13 |
Description
Solenoid Valve,13 GPM,3 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Reducing Nipple, MNPT, 3/4" x 1/2" Pipe Size (VS216P-12-8)
- LEGEND VALVE 1" T4440NL PAK X PAK X M TEE (313-385NL)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 6" Pipe Size (BULK-PF-216)
- TECTITE BY APOLLO 1/2 in. Chrome-Plated Brass Push-to-Connect x 3/8 in. O.D. Compression Quarter-Turn Angle Stop Valve (FSBVA1238C)
- CHIEF Soleniod Valve, D03, 24V DC (220312)
- CHIEF Soleniod Valve, D03,115V AC (220303)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220880)
- CHIEF 12 VDC Solenoid Valve, 13 GPM, 2 Spool, 4 Way 3 Pos, Tandem Center, Spring to Neutral (220876)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220874)
- CHIEF Solenoid Valve, 21 GPM, 2 Spool (220882)
- REDHAT Electronically enhanced (8210P093 24-120)
- Chief Solenoid Valves