Shop All Solenoid Air Control Valves
Chief
Solenoid Valve, 13 GPM, 1 Spool
Mfr # 220875
Zoro # G5438857
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 VDC
- Valve Configuration 4 Way 3 Pos, Motor Center, Spring to Neutral
- Weight 6 lbs
Product Information
- Brand Chief
- MFR # 220875
- Zoro # G5438857
- UPC # 615986031582
- Country of Origin Bulgaria
- Category Solenoid Air Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Item | Solenoid Valve,13 GPM,1 Spool |
Voltage | 12 VDC |
Valve Configuration | 4 Way 3 Pos, Motor Center, Spring to Neutral |
Weight | 6 lbs |
Description
Solenoid Valve,13 GPM,1 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 6 x 19 x 6 mm., SCV, Fluoro Rubber (6196SCV)
- RULAND Coupling, 4 Beam Clamp, Bore 3/16x5/32 In (PCR10-3-2.5-A)
- DAYTON Motor Start Capacitor, 829-995 MFD, Round (6FLL9)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- CHIEF Soleniod Valve, D08, 12V DC (225128)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220881)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 24VDC (L22XA452BP00061)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M254SS-120-A)
- AVENTICS Single Solenoid Spring Return 5/4/2 (R432006238)
- SMC Air Operated 3 Port Valve, 1/4" Port (VTA301-02-N)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VFS2210-5DZ)
- Chief Solenoid Air Control Valves