Shop All Solenoid Valves
Chief
Soleniod Valve, D05, 12V DC
Mfr # 220372
Zoro # G4676828
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 VDC
- Max. Pressure 5000 PSI
- Max. Flow Rate 40
Product Information
- Brand Chief
- MFR # 220372
- Zoro # G4676828
- UPC # 615986031414
- Country of Origin United States
- Category Solenoid Valves
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 VDC |
Item | Soleniod Valve,D05,12V DC |
Max. Pressure | 5000 PSI |
Max. Flow Rate | 40 |
Description
Soleniod Valve,D05,12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS PO Check Valve 27 Series, Pressure Controlled, Dual 2/2, Inline, Manual Trapped (D2768D4904)
- NUMATICS 24V-Dc 150Psi Pneumatic Solenoid Valve (031SA4004)
- CASH VALVE Pressure Relief Valve, 3/4 In, 200 psi (8344-0200)
- CULLIGAN WTR FLTR Replacment USDC1R (US-DC1-R)
- CHIEF Soleniod Valve, D03, 24V DC (220312)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220880)
- CHIEF Solenoid Valve, 21 GPM, 2 Spool (220882)
- CHIEF Solenoid Valve, 13 GPM, 3 Spool (220878)
- CHIEF Soleniod Valve, D03,115V AC (220303)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220874)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208LF 120/60, 110/50)
- Chief Solenoid Valves