Shop All Solenoid Valves
Chief
Soleniod Valve, D03, 12V DC
Mfr # 220311
Zoro # G4676618
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12VDC
- Max. Pressure 5000 PSI
- Max. Flow Rate 20
Product Information
- Brand Chief
- MFR # 220311
- Zoro # G4676618
- UPC # 615986031308
- Country of Origin United States
- Category Solenoid Valves
Details
Promotion Restriction | Not eligible for promotion |
Item | Soleniod Valve,D03,12V DC |
Voltage | 12VDC |
Max. Pressure | 5000 PSI |
Max. Flow Rate | 20 |
Description
Soleniod Valve,D03,12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cartridge, Plastic Material (32841)
- JONES STEPHENS E-Z Shear Inside Pipe Cutter, 4 1/4" long, 1 1/4" blade dia.5/16" shank (J40830)
- SHARKBITE MAX Push-Fit Coupling, Brass, Brass (UR008)
- ZORO SELECT 3/8" x 5-1/2" Black Pipe Nipple Sch 80 (1LMA5)
- CHIEF Soleniod Valve, D05,115V AC (220306)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220874)
- CHIEF Soleniod Valve, D03, 24V DC (220312)
- CHIEF Soleniod Valve, D05, 12V DC (220372)
- CHIEF Solenoid Valve, 21 GPM, 2 Spool (220882)
- CHIEF 12 VDC Solenoid Valve, 13 GPM, 2 Spool, 4 Way 3 Pos, Tandem Center, Spring to Neutral (220876)
- REDHAT 24V AC Brass Solenoid Valve, Universal, 1/8 in Pipe Size (8320G001)
- Chief Valves