Shop All Solenoid Valves
Chief
Soleniod Valve, D03,115V AC
Mfr # 220303
Zoro # G4676450
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 115VAC
- Max. Flow Rate 12
- Max. Pressure 5000 PSI
Product Information
- Brand Chief
- MFR # 220303
- Zoro # G4676450
- UPC # 615986031223
- Country of Origin United States
- Category Solenoid Valves
Details
Promotion Restriction | Not eligible for promotion |
Item | Soleniod Valve,D03,115V AC |
Voltage | 115VAC |
Max. Flow Rate | 12 |
Max. Pressure | 5000 PSI |
Description
Soleniod Valve,D03,115V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Electronic Box with Solenoid (P6950-XL-IM-B-L-V2)
- ZORO SELECT 3/4" Socket PVC Ball Valve Inline (107-634-NP)
- LEGEND VALVE 1/8" x 3" 316 SS NIPPLE (316-004)
- RIDGID Tubing Cutter 1/8" to 1-5/8" Capacity (PC-1250)
- CHIEF Soleniod Valve, D03, 12V DC (220311)
- CHIEF Soleniod Valve, D03, 24V DC (220312)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220880)
- CHIEF Solenoid Valve, 13 GPM, 3 Spool (220878)
- CHIEF 12 VDC Solenoid Valve, 13 GPM, 2 Spool, 4 Way 3 Pos, Tandem Center, Spring to Neutral (220876)
- CHIEF Soleniod Valve, D05, 12V DC (220372)
- ASCO X-PROOF, PULL-TYPE SOLENOID (EF8017G1)
- Chief Solenoid Valves