Shop All Projector Mounts & Brackets
Chief
Small Dual Arm Mount
Mfr # TS118SU
Zoro # G6448898
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 13 in
- Overall Depth 1.5 in
- Features Features,"Assembly Required, Tilt, Pivot, Lightweight, Cable Management, Adjustable Width, Recycled, VESA Mount Compatible"
- Standards UL
Product Information
- Brand Chief
- MFR # TS118SU
- Zoro # G6448898
- UPC # 841872153551
- Country of Origin China
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 13 in |
Overall Depth | 1.5 in |
Height | 11.6 in |
Maximum Screen Size Supported | 32 in |
Minimum Screen Size Supported | 10 in |
Maximum Adjustable Width | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Small Dual Arm Mount |
Features | Features,"Assembly Required, Tilt, Pivot, Lightweight, Cable Management, Adjustable Width, Recycled, VESA Mount Compatible" |
Standards | UL |
Series | TS118S |
Color | Black |
Device Supported | Flat Panel Display |
Maximum Load Capacity | 35 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nokia Bl-5j (BL-5J NOKIA)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (MR-80)
- BITTEL Phone, Wall Mount, 3 Button, Black (77T-3BWM)
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure, Black, 12"H (236-001BK)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- EPSON Micro Adjustable Projector Mnt, ELPMBPRH (V12H809001)
- Chief Projector Mounts & Brackets