Shop All Double Acting Hydraulic Cylinders
Chief
Single Acting Snowplow Hydraulic Cylinder: 2 in Bore x 6 in Stroke - 2.0 Rod
Mfr # 288512
Zoro # G4735442
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.25 in
- Stroke Length 6 in
- Max. Pressure 2500
- Retracted Length 13.19 in
Product Information
- Brand Chief
- MFR # 288512
- Zoro # G4735442
- UPC # 615986030295
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.25 in |
Stroke Length | 6 in |
Retracted Length | 13.19 in |
Rod Dia. | 2 in |
Port Size | 1/4" NPT |
Extended Length | 19.19 in |
Pin Diameter | .75 in |
Rod Diameter | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylndr,2" Bore x 6" Stroke |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 19.19 in |
Weight | 17.2 lbs. |
Description
Hydraulic Cylndr,2 In. Bore x 6 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 93" Outside Length, 2/3" Top Width, 1 Ribs (B90/5L930)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E665)
- SPEEDAIRE Dryer, Silica Gel (5VD09)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.95 inch OD (AK51H)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.75 Rod (212726)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (207430)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 ASAE Stroke - 0.75 Rod (287071)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.25 Rod (287016)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288507)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 42 Stroke 1.25 Rod (287221)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (288401)
- Chief Double Acting Hydraulic Cylinders