Shop All Double Acting Hydraulic Cylinders
Chief
Single Acting Snowplow Hydraulic Cylinder: 2 Bore x 16 Stroke - 2 Rod
Mfr # 288515
Zoro # G4735451
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.25 in
- Stroke Length 16 in
- Max. Pressure 2500
- Retracted Length 23.63 in
Product Information
- Brand Chief
- MFR # 288515
- Zoro # G4735451
- UPC # 615986030325
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.25 in |
Stroke Length | 16 in |
Retracted Length | 23.63 in |
Rod Dia. | 2 in |
Port Size | 1/4" NPT |
Extended Length | 39.63 in |
Pin Diameter | 1 in |
Rod Diameter | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylndr,2" Bore x 16" Stroke |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 39.63 in |
Weight | 28.66 lbs. |
Description
Hydraulic Cylndr,2 In. Bore x 16 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (458510SC)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9601FDP13H, Pressure Line, 3 micron, Outside-In (MF0058804)
- LIEBERT MOTOR 15HP 208230V 1075RPM (1D21122P1S)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (207476)
- CHIEF Hydraulic Cylinder, 5" Bore x Seal Kit (203860)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod. (297075)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (212689)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212676)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.75 Rod (287278)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287062)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 14 In Stroke (288-353)
- Chief Hydraulic Cylinders