Shop All Double Acting Hydraulic Cylinders
Chief
Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod
Mfr # 288500
Zoro # G4735293
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 1.5 in
- Stroke Length 6 in
- Max. Pressure 2500
- Retracted Length 12 in
Product Information
- Brand Chief
- MFR # 288500
- Zoro # G4735293
- UPC # 615986022436
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 6 in |
Retracted Length | 12 in |
Rod Dia. | 1.5 in |
Port Size | 1/4 NPT |
Extended Length | 18 in |
Pin Diameter | .625 in |
Rod Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylndr,1.5" Bore x 6" Stroke |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 18 in |
Weight | 8.82 lbs. |
Description
This 1.5 in bore x 6 in stroke Maxim single acting snowplow hydraulic cylinder features pin holes at base and rod end.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" 1000 psi Low Lead Brass Hose Mender (707014-03)
- ZORO SELECT Coupler, 1 In Size (3LX90)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- VIBCO Pneumatic Vibrator, 900 lb, 4000 vpm, 80psi (BVS-510)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2.25 Rod (212762)
- CHIEF WP Welded Hydraulic Cylinder 3.5 Bore x 40 Stroke, 1.75 Rod (287284)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 72 Stroke - 3 Rod (216150)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 20 Stroke - 1 Rod (288604)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288511)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod. (297141)
- MAXIM Hyd Cylinder, 2 In Bore, 30 In Stroke (288-317)
- Chief Double Acting Hydraulic Cylinders