Shop All Server Switches & Adapters
Chief
Rack Adapter For Cms492 Shelf
Mfr # CMS1RU
Zoro # G5570565
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 1.9 in
- Height 1.9 in
- Width 0.8 in
- Color Silver
Product Information
- Brand Chief
- MFR # CMS1RU
- Zoro # G5570565
- UPC # 841872162867
- Country of Origin United States
- Category Server Switches & Adapters
Dimensions
Depth | 1.9 in |
Height | 1.9 in |
Width | 0.8 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Silver |
Features | Recycled |
Series | CMS |
Product Type | Mounting Bracket |
Compatibility | Chief CMSUNV2 Shelf |
Device Supported | A/V Equipment |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKEY Compact, Backlit Keyboard w/ Integrated Force Sensing Resistor (Fsr) (IK-77-FSR-USB)
- QUEST TECHNOLOGY INTERNATIONAL SVGA Video Cable W/ Ferrite, Hd-15 - (M-M), 50 Ft (NCC-9250)
- AMTEX Wall Mount TV Bracket, 17.52x4.80" (YW-T016)
- ULTRALAST Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Ultralast Solar Lighting Battery (UL18500SL-2P)
- ADVANTECH 1-Port Modbus Gateway, ADAM-4572-CE (ADAM-4572-CE)
- TYCON SYSTEMS PoE Splitter 802.3af/at/bt PoE input, up to 105W output on 2 position wire terminal. (POE-POWERTAP-BT)
- LEVITON FIBER OPTIC CONNECTOR ADPT QP SC/APC IV (41085-ASI)
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- TP-LINK PoE Splitter, TLPOE150S (TL-PoE150S)
- TRIPP LITE Usb 2.0 Ethernet Nic Adapter Lc Mmf (U236-MMF-LC)
- TYCON SYSTEMS Tycon Systems POE-MSPLT-4812PF 12VDC 15W Output Female Connector (POE-MSPLT-4812PF)
- Chief Server Switches & Adapters