Shop All Server Enclosures & Racks
Chief
Project Box - One Space
Mfr # PB-1
Zoro # G5459134
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.8"
- Depth 6"
- Product Type Rack Mount Enclosure
Product Information
- Brand Chief
- MFR # PB-1
- Zoro # G5459134
- UPC # 670429009696
- Country of Origin United States
- Category Server Enclosures & Racks
Dimensions
Height | 1.8" |
Depth | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Rack Mount Enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 6 Pack (ML4-6MP6857)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- DURACELL Duracell Alkaline Primary Major Cells AAA 6 Count, PK24 (03264)
- MIGHTY MAX BATTERY 12V 22AH Replaces Pride GoGo Elite Traveler Plus MKB ES17 12 - 2 Pack (ML22-12MP211411146202)
- LOWELL Portable Rack 14Ux22D (LPR-1422FV)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- Chief Server Enclosures & Racks