Shop All TV Mounts & Stands
Chief Manufacturing
Wall Enc;16X9;Mti-D;Pre/Pst Inst
Mfr # PAC525F
Zoro # G2734493
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 10.3 in
- Depth 3.9 in
Product Information
- Brand Chief Manufacturing
- MFR # PAC525F
- Zoro # G2734493
- Country of Origin Unknown
- Category TV Mounts & Stands
Dimensions
Height | 10.3 in |
Depth | 3.9 in |
Details
Item | Mounting Box |
Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Industrial AAA Alkaline Battery, 1 PK (41-1851)
- VENTEV 20W Dashport r2400c Dual Car Charger with USB A and Connected USB C Cable, Gray (R2400TYPCVNV)
- SQUIDS BY ERGODYNE Black ID Badge Reel (3391)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 10ft (88)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst-White (PAC526FW)
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;Large (LSM1U)
- CHIEF MANUFACTURING Wall Enc;16X9;Mti-D;Pre I Nst;Cvr (PAC525)
- CHIEF MANUFACTURING Thin Swing Arm-Large (TS525TU)
- CHIEF MANUFACTURING Unistrut Adapter (CMA372)
- CHIEF MANUFACTURING Fixed Wall Mount;Large (LSA1U)
- BARKAN MOUNTS Barkan 13 - 75 inch Full Motion - 3 Movement Flat / Curved Long TV Ceiling Mount White & Black (4500L)
- Chief Manufacturing TV Mounts & Stands