Shop All Double Acting Hydraulic Cylinders
Chief
LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 19.5 Stroke - 1.5 Rod
Mfr # 288609
Zoro # G4734873
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.25 in
- Stroke Length 19.5 in
- Max. Pressure 3000
- Retracted Length 27.25 in
Product Information
- Brand Chief
- MFR # 288609
- Zoro # G4734873
- UPC # 615986028117
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.25 in |
Stroke Length | 19.5 in |
Retracted Length | 27.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 46.75 in |
Pin Diameter | 1.25 in |
Rod Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,2.25"Bore x19.5"Strok |
Max. Pressure | 3000 |
Column Load | 6690 lbs |
Max Pressure | 3000 |
Max Pressure PSI | 3000 |
Extended | 46.75 in |
Max. Push Capacity | 6690 lbs |
Weight | 29.98 lbs. |
Description
Hydraulic Cylinder,2.25 In.Bore x19.5 In.Strok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG322, 10 micron, Outside-In (MF0066033)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 14 # of Teeth (40BS14H X 3/4)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 29" ) 12.5" x3.5" x0.7" (A-B26K)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X06X06)
- CHIEF Hydraulic Cylinder, 3-1/2" Bore Dia. (350815TCU3)
- CHIEF Hydraulic Cylinder, 2-1/2" Bore Dia. (251211TCU3)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod. (297070)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (501620TCU3)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.75 Rod (287046)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (207427)
- CHIEF Hydraulic Cylinder, 2" Bore Dia. (200411TCU3)
- Chief Hydraulic Cylinders