Shop All Double Acting Hydraulic Cylinders
Chief
LD Loader Welded Hydraulic Cylinder: 2 Bore x 19.75 Stroke - 1.25 Rod
Mfr # 288612
Zoro # G4734970
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 19.75 in
- Max. Pressure 3000
- Retracted Length 26.375 in
Product Information
- Brand Chief
- MFR # 288612
- Zoro # G4734970
- UPC # 615986027233
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 19.75 in |
Retracted Length | 26.375 in |
Rod Dia. | 1.25 in |
Port Size | SAE 6 |
Extended Length | 46.125 in |
Pin Diameter | 1.25 in |
Rod Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,2"Bore x19.75"Stroke |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Max Pressure | 3000 |
Max Pressure PSI | 3000 |
Extended | 46.125 in |
Max. Push Capacity | 9420 lbs |
Weight | 28 lbs. |
Description
Hydraulic Cylinder,2 In.Bore x19.75 In.Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose, 1/4" ID x 12 ft., Bend Radius: 1/2" (TT-14-15-LB-RS)
- BANDO L Timing Belt, 439L100G (439L100G)
- SCOTSMAN Scotsman-Bin Drive Mo (12-2677-21)
- GLOBAL 1/8 3/16 ¼ 5/16 3/8 7/16 1/2 Poly Bagged Kit: Solid, Bo (DRILLKIT-G1SC7)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287083)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (287053)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (207383)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (300812TCU3)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 48 Stroke 1.375 Rod (287244)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (207452)
- ROEMHELD Work Support 500Bar Hydraulic Cylinder (CLR-1957-321-WS)
- Chief Hydraulic Cylinders