Shop All Double Acting Hydraulic Cylinders
Chief
LD Loader Welded Hydraulic Cylinder: 1.75 Bore x 18 Stroke - 1 Rod
Mfr # 288606
Zoro # G4734867
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 1.75 in
- Stroke Length 18 in
- Max. Pressure 3000
- Retracted Length 27.25 in
Product Information
- Brand Chief
- MFR # 288606
- Zoro # G4734867
- UPC # 615986028131
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.75 in |
Stroke Length | 18 in |
Retracted Length | 27.25 in |
Rod Dia. | 1 in |
Port Size | SAE 6 |
Extended Length | 45.25 in |
Pin Diameter | 1 in |
Rod Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,1.75"Bore x18"Stroke |
Max. Pressure | 3000 |
Column Load | 5160 lbs |
Max Pressure | 3000 |
Max Pressure PSI | 3000 |
Extended | 45.25 in |
Max. Push Capacity | 5160 lbs |
Weight | 34.17 lbs. |
Description
This 1.75 in bore x 18 in stroke Chief LD loader welded hydraulic cylinder is our small-bore welded cylinder designed for light-duty loaders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Dykem Steel Blue, Layout Fluid, Bottle, 8 oz (80400)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 12V DC Voltage (1LPV6)
- AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Tee, 2.72In (2092-12-12S)
- PARKER Dust Protection Plug, 3/4 In (H6-65M)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (216124)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod (207393)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288506)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.5 Rod (212694)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod (287009)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.75 Rod (287052)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 16 In Stroke (288-306)
- Chief Hydraulic Cylinders