Shop All Hydraulic Gear Pumps
Chief
Hydraulic Gear Pump, 1.22 Dsplacemnt, Left
Mfr # CBD-F330-A-P-A
Zoro # G9975366
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Displacement (Cu. In./Rev.) 1.22
- GPM @ 1800 RPM and 1000 PSI 9.5
- GPM @ 3600 RPM and 1000 PSI 19.01
- Max. Continuous PSI 2,900
Product Information
- Brand Chief
- MFR # CBD-F330-A-P-A
- Zoro # G9975366
- UPC # 615986024416
- Country of Origin China
- Category Hydraulic Gear Pumps
Dimensions
Length (In.) | 4.72 in |
Width (In.) | 5.11 in |
Overall Length | 4.7 in |
Shaft Outer Diameter | 5/8 in |
Overall Width | 5.1 in |
Media Intake Connection Size | 12 in |
Discharge Connection Size | 10 in |
Description
Hydraulic Gear Pump, Displacement per Revolution 1.22 cu in/rev, Media Intake Connection Size 12 in, Discharge Connection Size 10 in, Continuous Pressure- Maximum 2,900 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 2,000 RPM, Shaft Type Keyed, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum/Cast Iron, Media Intake Connection Type SAE, Oil Temperature - Maximum 175 Degrees F, Overall Length 4.7 in, Overall Width 5.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MJIC, 3/4-16, Tee (2033-8-8S)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D025W, Pressure Line, 25 micron, Outside-In (MF0306510)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56J Frame, 3,450 Nameplate RPM (B128)
- MAIN FILTER Hydraulic Filter, replaces WIX D32B25GAV, Pressure Line, 25 micron, Outside-In (MF0306499)
- CHIEF Hydraulic Gear Pump, 0.48 Dsplacemnt, Left (CB2A-F7SFA)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.37 Cid, 3.0 Gpm at 2000 Rpm, 3625 PSI (252131)
- CHIEF Gear Pump, 1.22 CID, CW Rotation (252430)
- CHIEF Hydraulic Gear Pump, 0.61 Dsplacemnt, Left (CBD-F310-A-P-A)
- CHIEF Gear Pump 0.48 Cid, 3600 Rpm, 3650 PSI, 175 F, Sae-10 Pressure Port (118049)
- CHIEF Hydraulic Gear Pump, 13 GPM (250093)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1002498)
- Chief Hydraulic Pumps