Shop All Hydraulic Gear Pumps
Chief
Hydraulic Gear Pump, 0.48 Dsplacemnt, Left
Mfr # CB2A-F7SFA
Zoro # G9975393
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Displacement (Cu. In./Rev.) 0.48
- GPM @ 1800 RPM and 1000 PSI 2.49
- GPM @ 3600 RPM and 1000 PSI 7.48
- Max. Continuous PSI 3,000
Product Information
- Brand Chief
- MFR # CB2A-F7SFA
- Zoro # G9975393
- Country of Origin China
- Category Hydraulic Gear Pumps
Dimensions
Length (In.) | 4.01 in |
Width (In.) | 5.11 in |
Overall Width | 5.1 in |
Shaft Outer Diameter | 5/8 in |
Media Intake Connection Size | 1 1/16"-12 |
Discharge Connection Size | 7/8"-14 |
Overall Length | 3.8 in |
Description
Hydraulic Gear Pump, Displacement per Revolution 0.428 cu in/rev, Media Intake Connection Size 1 1/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 4,000 RPM, Motor Speed - Minimum 2,000 RPM, Shaft Type Keyed, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum/Cast Iron, Media Intake Connection Type SAE, Oil Temperature - Maximum 175 Degrees F, Overall Length 3.8 in, Overall Width 5.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWING Coupler, TST, SC-B1, 3/8" Female NPT (20500312)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/2 Inch Barb x 1/2 Inch Female NPT End (FF88)
- INGERSOLL-RAND Pressure Switch (38471561)
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (288-338)
- CHIEF Hydraulic Motor, 18.08 CID, 250 RPM (BMER-1-300-MP-G2-S)
- CHIEF Hydraulic Gear Pump, Two Stage, 11 gpm (CBNA-8.8/3.6A)
- CHIEF Gear Pump 0.48 Cid, 3600 Rpm, 3650 PSI, 175 F, Sae-10 Pressure Ports (252210)
- CHIEF Gear Pump 0.194 Cid, 3045 PSI, 3600 Rpm, Sae 8 Pressure Port, 250178 (250178)
- CHIEF Gear Pump: 9-Tooth Spline Shaft, 0.48 Cid, 3626 PSI, 3600 Rpm (252217)
- CHIEF New 4 Bolt Gear Pump 0.129 Cid, 3045 PSI, 3600 Rpm, Sae Aa 4,250177 (250177)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.0 GPM (1070043)
- Chief Hydraulic Pumps