Shop All Hydraulic Control Valves
Chief
Hydraulic Directional Valve, 4Wys, 4Spools
Mfr # 4P40
Zoro # G9798695
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves 4
- Valve Ways and Positions 4-Way/3-Position
- Spool Action Spring Center to Neutral
Product Information
- Brand Chief
- MFR # 4P40
- Zoro # G9798695
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | #10 SAE |
Outlet Port Size - Hydraulic Valves | #10 SAE |
Height (In.) | 2 23/64 in |
Work Port Size - Hydraulic Valves | #8 SAE |
Length (In.) | 7 1/2 in |
Width (In.) | 8 in |
Overall Height | 2.359 in |
Overall Width | 8 in |
Overall Length | 7.5 in |
Pressure Connection Size | #10 |
Work Connection Size | #8 |
Tank Connection Size | #10 |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 10 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,625 psi, Spool Action Spring Center to Neutral, Center Position Tandem Center, Number of Spools 4, Pressure Setting - Minimum 1,500 psi, Actuation Mechanism Manual, Relief Valve Pressure Setting - Maximum 3,625 psi, Work Connection Type SAE 45 Degrees Flare, Pressure Connection Type SAE 45 Degrees Flare, Tank Connection Type SAE 45 Degrees Flare
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod. (297096)
- INA Needle Brg, Drawn Cup, Bore 1.125 In (SCE1812)
- CAMPBELL HAUSFELD PVC Air Hose, 3/8" x 50 ft. (PA118001AV)
- GATES STAINLESS STEEL CLAMP (32008)
- CHIEF Control Valve, 21 GPM, 5 Spool (220903)
- CHIEF Rotary Diverter Valves: 16 Gpm, Open Center, 4350 PSI, Sae 8,450215 (450215)
- CHIEF Directional Valve, DO5, 12VDC, Tandem (D05S-2C-12D-35)
- CHIEF Control Valve, 21 GPM, 3 Spool (220901)
- CHIEF Control Valve, 21 GPM, 1 Spool (220994)
- CHIEF Control Valve, 21 GPM, 1 Spool (220955)
- METRO Six Port - Two-position Double Selector Valves: 30 GPM, SAE 12 Port Size, 3000 PSI (280387)
- Chief Hydraulic Control Valves