Shop All Double Acting Hydraulic Cylinders
Chief
Hydraulic Cylinder, 5" Bore Dia.
Mfr # 501620TCU3
Zoro # G0211677
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Style Tie-Rod
- Bore Dia. 5 in
- Stroke Length 16 in
- Max. Pressure 3,000 psi
Product Information
- Brand Chief
- MFR # 501620TCU3
- Zoro # G0211677
- Country of Origin Switzerland
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 16 in |
Retracted Length | 31 1/2 in |
Rod Dia. | 2 in |
Port Size | #12 SAE |
Extended Length | 47 1/2 in |
Rod Dia. (In.) | 2 |
Bore Dia. (In.) | 5 |
Dimension P (In.) | 47/64 |
Dimension J (In.) | 1.130 |
Dimension G (In.) | 7.339 |
Dimension A (In.) | 1/4 |
Dimension K (In.) | 1 1/2-12 |
Port Size (SAE) | #12 |
Dimension F (In.) | 2.125 |
Dimension D (In.) | 2.118 |
Dimension B (In.) | SAE 8 |
Dimension V (In.) | 6-1/2 |
Dimension E (In.) | 2.925 |
Dimension C (In.) | 1.378 |
Dimension H (In.) | 1.200 |
Pin Dia. | 1 1/4 in |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 5 in, Stroke Length 16 in, Rod Dia. 2 in, Retracted Length 31 1/2 in, Port Size #12 SAE, Extended Length 47 1/2 in, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 180 Degrees F, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Polyurethane, Tube Material Heavy-wall Honed Steel, Wear Band Material Durable, Non-Metallic, Body Material Steel, Tie Rods High Tensile, Finish Unfinished, Standards SAE J214
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Ground Joint Female Spud Steel, 1" (GB13)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (182804SC)
- TRITAN Thrust Washer, dia. 0.750in, 0.06in. Thick (TRB1220)
- FLEXZILLA Pro Heavy Duty Plug, 1/2" FNPT, 1/2" Bod (A55830FZ)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.25 Rod. (297123)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.75 Rod (287049)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2.25 Rod (212760)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 72 Stroke - 3 Rod (216150)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (287010)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.25 Rod (212705)
- ENERPAC RD93, 9 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD93)
- Chief Double Acting Hydraulic Cylinders