Shop All Double Acting Hydraulic Cylinders
Chief
Hydraulic Cylinder, 4" Bore Dia.
Mfr # 400815TCU3
Zoro # G7747665
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Style Tie-Rod
- Bore Dia. 4 in
- Stroke Length 8 in
- Max. Pressure 3,000 psi
Product Information
- Brand Chief
- MFR # 400815TCU3
- Zoro # G7747665
- Country of Origin Switzerland
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 8 in |
Retracted Length | 20 1/4 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 28 1/4 in |
Dimension A (In.) | 3/16 |
Rod Dia. (In.) | 1-1/2 |
Dimension F (In.) | 2.125 |
Dimension P (In.) | 37/64 |
Dimension E (In.) | 2.874 |
Dimension C (In.) | 1.125 |
Dimension H (In.) | 1.167 |
Bore Dia. (In.) | 4 |
Dimension V (In.) | 5-3/32 |
Dimension K (In.) | 1 1/4-12 |
Port Size (SAE) | #8 |
Dimension D (In.) | 2.000 |
Dimension J (In.) | 1.060 |
Dimension B (In.) | SAE 8 |
Pin Dia. | 1 in |
Dimension G (In.) | 5.372 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 4 in, Stroke Length 8 in, Rod Dia. 1 1/2 in, Retracted Length 20 1/4 in, Port Size #8 SAE, Extended Length 28 1/4 in, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 180 Degrees F, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Polyurethane, Tube Material Heavy-wall Honed Steel, Wear Band Material Durable, Non-Metallic, Body Material Steel, Tie Rods High Tensile, Finish Unfinished, Standards SAE J214
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 6 Groove 7.10" OD (5V716)
- DAYTON Motor Shaft Adapter, 1/4-20" Dia. x 1/4" OD, 1" L (4X098)
- D&D 91" Outside Length, 5/8" Top Width, 1 Ribs (5VX910)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35NEPCL)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288509)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (400662)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 60 Stroke - 1.5 Rod (207457)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (207444)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod (207393)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.75 Rod (212733)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 10 In Stroke (218-319)
- Chief Hydraulic Cylinders