Shop All Hydraulic Gear Pumps
Chief
Gear Pump, 0.97 CID, CW Rotation
Mfr # 252163
Zoro # G4677202
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure 2900
- Max. RPM 3600
- Displacement @ High Pressure (cubic inches/rev.) 0.97 in
Product Information
- Brand Chief
- MFR # 252163
- Zoro # G4677202
- UPC # 615986024409
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 2900 |
Max. RPM | 3600 |
Item | Gear Pump,0.97 CID,CW Rotation |
Displacement @ High Pressure (cubic inches/rev.) | 0.97 in |
Description
Gear Pump,0.97 CID,CW Rotation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ987 Metric V-Belt, 987mm Outside Length, 10mm Top Width, 1 Ribs (XPZ987)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-12MJ TEE (2603-08-08-12)
- MARTIN SPROCKET & GEAR Fhp Sheave Mst Bushed, 2BK57-H (2BK57-H)
- DAYTON Motor Dual Run Cap, 40/7.5 MFD, 370V, Round (2MEF3)
- CHIEF Gear Pump: 9-Tooth Spline Shaft, 0.48 Cid, 3626 PSI, 3600 Rpm (252217)
- CHIEF Hydraulic Gear Pump, Two Stage, 11 gpm (CBNA-8.8/3.6A)
- CHIEF Gear Pump 7/8. Keyed Shaft, 2.07 Cid, 16.7 Gpm at 2000 Rpm, 3625 PSI (252174)
- CHIEF Hydraulic Motor, 32.94 CID, 140 RPM (BMER-1-540-MP-G2-S)
- CHIEF Hydraulic Gear Pump, 0.61 Dsplacemnt, Left (CBD-F310-A-P-A)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.37 Cid, 3.0 Gpm at 2000 Rpm, 3625 PSI (252131)
- VICKERS Single Vane Pump, 50 gpm, 9.85 cu. in./rev (02-137144-1)
- Chief Hydraulic Pumps