Shop All Hydraulic Gear Pumps
Chief
Gear Pump 0.194 Cid, 3045 PSI, 3600 Rpm, Sae 8 Pressure Port, 250178
Mfr # 250178
Zoro # G2404441
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure 3045
- Max. RPM 3600
- Displacement @ High Pressure (cubic inches/rev.) .194 in
- Weight 5 lbs.
Product Information
- Brand Chief
- MFR # 250178
- Zoro # G2404441
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 3045 |
Max. RPM | 3600 |
Displacement @ High Pressure (cubic inches/rev.) | .194 in |
Weight | 5 lbs. |
Description
Chief Gear Pumps/Motors: 0.129 CID, Rated GPM: 1.5, Rotation. Equipped with bi-directional check valves, the CBS series product features small displacement, high pressure, its axial clearance is compensated automatically by the floating side plates. Its standard mounting 4 bolt mounting flange dimensions and ???‚...?‚... diameter shaft enable it to adapt into a good market share for the US and European countries. All feature aluminum body with cast iron flange construction, case drain, Viton shaft seal and outboard bearing. (Available displacements range .065 to.517cu.in/rev). Similar to MTE ?‚£D?‚ series and Sauer-Danfoss Webster YB series.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coupler Body, (F)NPT, 3/8, Brass (100006)
- SPRAYON Stencil Ink, White (SC3105000)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31TT11)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-610)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.25 Cid, 2.0 Gpm at 2000 Rpm, 3625 PSI (252129)
- CHIEF Hydraulic Gear Pump, 0.85 Dsplacemnt, Left (CBD-F314-A-P-A)
- CHIEF Gear Pump 0.539 Cid, 3.8 Gpm at 1800 Rpm, 1160 PSI, 4-Bolt Flange, Sae 10 (250181)
- CHIEF Gear Pump 0.48 Cid, 3600 Rpm, 3650 PSI, 175 F, Sae-10 Pressure Port (118049)
- CHIEF Hydraulic Gear Pump, 13 GPM (250093)
- CHIEF New 4 Bolt Gear Pump 0.129 Cid, 3045 PSI, 3600 Rpm, Sae Aa 4,250177 (250177)
- CONCENTRIC INTERNATIONAL Pump, Gear (1800288)
- Chief Hydraulic Pumps