Shop All Hydraulic Control Valves
Chief
Directional Valve, DO3, 12VDC, Closed
Mfr # D03S-2B-12D-35
Zoro # G9798643
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 20 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
Product Information
- Brand Chief
- MFR # D03S-2B-12D-35
- Zoro # G9798643
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Size | DO3 |
Height (In.) | 3.48 in |
NFPA Size | D03 |
Width (In.) | 1.81 in |
Length (In.) | 9.04 in |
Overall Height | 3.48 in |
Overall Length | 9.04 in |
Overall Width | 1.81 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 20 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 12V DC, Port Connections Tank, Center Position Closed Center, Series DO3, Holding Current 2.5 A, Overall Height 3.48 in, Overall Length 9.04 in, Overall Width 1.81 in, Return Mechanism Spring, Seal Material Buna-N, Tank Pressure - Maximum 3,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Hose, 16-1/2 in. (45FG52)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, OPSB (EJMM3219T)
- SMC Speed Control Valve, 3/16 In Tube, 1/4 In (AS2201F-N02-05S)
- D&D Timing Belt, H, 1 x 39in PL, T78 (390H100)
- CHIEF Flow Control Valve Accessories Ports, Relief Plug, 3000 PSI (252575)
- CHIEF Control Valve: 4-Way, Double Acting, 21 Gpm, 3625 PSI, 220851 (220851)
- CHIEF Control Valve, 21 GPM, 2 Spool (220905)
- CHIEF Control Vlve, 10 GPM, 1 Spool (220953)
- CHIEF Hydraulic Directional Valve (C273446)
- CHIEF Directional Valve, DO5, 12VDC, Tandem (D05S-2C-12D-35)
- BAILEY PC100 Series Sectional Control Valves: 2 Section Bolt Kit (220865)
- Chief Hydraulic Valves