Shop All Hydraulic Control Valves
Chief
Directional Valve, DO3,115VAC, Closed
Mfr # D03S-1A-115A-35
Zoro # G9798616
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/2-Position
- Max. Flow - Hydraulic Valves 20 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
Product Information
- Brand Chief
- MFR # D03S-1A-115A-35
- Zoro # G9798616
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Height (In.) | 3.48 in |
NFPA Size | D03 |
Width (In.) | 1.81 in |
Length (In.) | 8.07 in |
Size | DO3 |
Overall Width | 1.81 in |
Overall Length | 8.07 in |
Overall Height | 3.48 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 20 gpm, NFPA Size D03, Number of Positions Two Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 115V AC, Port Connections Tank, Center Position Closed Center, Series DO3, Holding Current 1.1 A, Overall Height 3.48 in, Frequency 50/60 Hz, Inrush Current 5.5 A, Overall Length 8.07 in, Overall Width 1.81 in, Return Mechanism Spring, Seal Material Buna-N, Tank Pressure - Maximum 3,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B240 V-Belt, 241" Outside Length, 21/32" Top Width, 1 Ribs (6L226)
- TRITAN Lockwasher, Metric For Use with KM12 Locknut (MB12)
- EXAIR Air Knife, 1/4 In NPT, 36 In L, Al (110036)
- QUICK PRODUCTS Quick Products QP-QCBPGF Quick Connect Air Compressor Irrigation Blow Out Fitting - Female (QP-QCBPGF)
- CHIEF Selector Valve, Two-Pstn, 3/4"NPT Port (280160)
- CHIEF Control Valve: 4-Way, Double Acting, 21 Gpm, 3625 PSI, 220851 (220851)
- CHIEF Sectional Control Valves Accessory Nominal Flow, 3500 PSI (223052)
- CHIEF Control Valve, 25 GPM, 3 Spool (220575)
- CHIEF Control Valve, 10 GPM, 3 Spool (220959)
- CHIEF Directional Control Valve 6 Spool, 3 Pos. Spring Center, 10 Gpm (220951)
- BVA HYDRAULICS MANIFOLD HEXAGON 5 NEEDLE VALVES W/BASE PLATE (FCMH6)
- Chief Hydraulic Valves