Shop All Hydraulic Control Valves
Chief
Control Valve, 30 GPM, 1 Spool
Mfr # 220929
Zoro # G6327087
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 4 Way 3 Pos Tandem Center
- Number of Spools - Hydraulic Valves 1
- Outlet Port Size - Hydraulic Valves SAE 16
- Max. Pressure - Hydraulic Valves 3625 PSI
Product Information
- Brand Chief
- MFR # 220929
- Zoro # G6327087
- UPC # 615986021873
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 16 |
Work Port Size - Hydraulic Valves | SAE 12 |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4 Way 3 Pos Tandem Center |
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Item | Control Valve,30 GPM,1 Spool |
Flow Rate (GPM) | 30 |
Temp. Range | 176F |
Weight | 28.6 lbs |
Description
Control Valve,30 GPM,1 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Flange Spreader, 3 In, 150-400 Lbs (784003)
- PIX V-Belt, Cogged 3/8 X 60 (3VX600)
- FESTO Standards-Based Cylinder DNC-50-160-PPV (DNC-50-160-PPV)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP37)
- CHIEF Control Valve, 21 GPM, 1 Spool (220955)
- CHIEF Directional Valve, DO3,115VAC, Closd, 4Ways (D03S-2B-115A-35)
- CHIEF Sectional Control Valves Accessory 3500 PSI, 3/4" NPT (223051)
- CHIEF Control Valve, 10 GPM, 1 Spool (220899)
- CHIEF Control Valve, 30 GPM, 2 Spool (220930)
- CHIEF Control Valve, 25 GPM, 1 Spool (220965)
- HYFLOW High Flow Sectional Control Valve 70 Gpm, 8 Handle For High Boy Section (223121)
- Chief Hydraulic Control Valves