Shop All Hydraulic Control Valves
Chief
Control Valve, 21 GPM, 5 Spool
Mfr # 220903
Zoro # G5438933
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 4-Way, 3-Pos Tandem
- Number of Spools - Hydraulic Valves 5
- Outlet Port Size - Hydraulic Valves SAE 12
- Max. Pressure - Hydraulic Valves 3625 PSI
Product Information
- Brand Chief
- MFR # 220903
- Zoro # G5438933
- UPC # 615986024911
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 12 |
Work Port Size - Hydraulic Valves | SAE 10 |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4-Way, 3-Pos Tandem |
Number of Spools - Hydraulic Valves | 5 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Item | Control Valve,21 GPM,5 Spool |
Flow Rate (GPM) | 21 |
Weight | 31.35 lbs |
Description
Control Valve,21 GPM,5 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6206Z/C3, Single Row Ball Bearings (6206Z/C3)
- DAYTON DC Gearmotor, 660.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 90V DC Voltage (2H590)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SKT4H, Suction, 25 micron (ZX-HC7500SKT4H)
- MILTON M Style Coupler, 1/4" Hose Barb, PK10 (717)
- CHIEF Hydraulic Directional Valve, 4Wys, 3Spools (3P40)
- CHIEF Control Valve, 21 GPM, 1 Spool (220954)
- CHIEF Control Valve, 18 GPM, 1 Spool (220997)
- CHIEF Control Valve, 10 GPM, 5 Spool (220926)
- CHIEF Directional Valve, DO5,115VAC, Closed (D05S-2B-115A-35)
- CHIEF Directional Valve, DO3,115VAC, Closed (D03S-1A-115A-35)
- BUYERS PRODUCTS 3/4 Inch NPTF Two Position Selector Valve (HSV075)
- Chief Hydraulic Control Valves