Shop All Hydraulic Control Valves
Chief
Control Valve, 21 GPM, 1 Spool
Mfr # 220954
Zoro # G4676800
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 4 Way 3 Pos Motor Center
- Number of Spools - Hydraulic Valves 1
- Outlet Port Size - Hydraulic Valves SAE 12
- Max. Pressure - Hydraulic Valves 3625 PSI
Product Information
- Brand Chief
- MFR # 220954
- Zoro # G4676800
- UPC # 615986024874
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 12 |
Work Port Size - Hydraulic Valves | SAE 10 |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4 Way 3 Pos Motor Center |
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Item | Control Valve,21 GPM,1 Spool |
Flow Rate (GPM) | 21 |
Description
Control Valve,21 GPM,1 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight, 5/32 in.x1/4 in., TubexTube (KQ2H03-07A)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Blue (IGBL05030-25-G)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Air Handling, 4-Bolt Flange, F4B-SCM-100 (126226 F4B SCM 100)
- LUBESITE Oiler Brush, Round (803-10)
- CHIEF Flow Control Valve Accessories Ports, Relief Plug, 3000 PSI (252575)
- CHIEF Control Valve, 21 GPM, 6 Spool (220904)
- CHIEF Directional Control Valve 6 Spool, 3 Pos. Spring Center, 10 Gpm (220951)
- CHIEF Control Valve, 21 GPM, 3 Spool (220901)
- CHIEF Hydraulic Directional Valve, 4Wys, 4Spools (4P40)
- CHIEF Control Valve, 25 GPM, 1 Spool (220572)
- CHIEF Control Valve, 10 GPM, 2 Spool (220957)
- Chief Hydraulic Control Valves