Shop All Hydraulic Control Valves
Chief
Control Valve, 13 GPM, 1 Spool
Mfr # 220871
Zoro # G4676852
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 4 Way 4 Pos, 1 Spool Tandem Center w/Float Detent.
- Number of Spools - Hydraulic Valves 1
- Outlet Port Size - Hydraulic Valves SAE 10
- Max. Pressure - Hydraulic Valves 3625 PSI
Product Information
- Brand Chief
- MFR # 220871
- Zoro # G4676852
- UPC # 615986031049
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 10 |
Work Port Size - Hydraulic Valves | SAE 8 |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4 Way 4 Pos, 1 Spool Tandem Center w/Float Detent. |
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Item | Control Valve,13 GPM,1 Spool |
Flow Rate (GPM) | 13 |
Description
Control Valve,13 GPM,1 Spool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (103875.00)
- LEESON Saw Motor, 4 HP, 3450 RPM, 230V (120998.00)
- AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, Strt (202702-16-12S)
- GATES Power Curve Belts, B162PC (B162PC)
- CHIEF Control Valve, 10 GPM, 5 Spool (220926)
- CHIEF Control Valve, 25 GPM, 3 Spool (220575)
- CHIEF Selector Valve, Two-Pstn, 3/4"NPT Port (280160)
- CHIEF Diverter Selector Valve 32 Gpm, 3190 PSI, Closed Center, Sae #12 Port (450218)
- CHIEF Control Valve, 10 GPM, 2 Spool (220956)
- CHIEF Directional Valve, DO3,115VAC, Closd, 4Ways (D03S-2B-115A-35)
- ALPHA TECHNOLOGIES Aignep USA Fluidity 02F Direct-Acting Solenoid Valve, 2/2 NC, EPDM Seal, 3/8" NPTF, 3 mm, 110V AC (02F04103E0N40901)
- Chief Hydraulic Control Valves