Shop All TV Mounts & Stands
Chief
Component Shelf
Mfr # TA100
Zoro # G6176336
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 10 in
- Color Black
- Features Features,"Assembly Required, Height Adjustable, Recycled"
- Depth 12 in
Product Information
- Brand Chief
- MFR # TA100
- Zoro # G6176336
- UPC # 841872151793
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Height | 10 in |
Depth | 12 in |
Width | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Features | Features,"Assembly Required, Height Adjustable, Recycled" |
Product Type | Mounting Shelf |
Maximum Load Capacity | 10 lb |
Device Supported | A/V Equipment |
Series | TA100 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YEALINK Sip-T54W 16Line 4.3 Poe Ip Phone (SIP-T54W)
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility Jazzy Select GT Replacement Battery (ML35-12696)
- TZUMI Tzumi 6121 Soundmates Bluetooth Earbuds with Wireless Charging; White (6121)
- LOGITECH G502 X LIGHTSPEED Wrls Mice (910-006178)
- CHIEF Wall Enc, 16X16, Mti-D, Pre/Pst I, PAC526FW (PAC526FW)
- CHIEF Centris Quick Connect Br (KSA1024B)
- CHIEF Flat Mount Hardware Kit (FHB5147)
- CHIEF Wall Enc, 16X9, Mti-D, Pre/Pst In, PAC525FCW (PAC525FCW)
- CHIEF Floor Stand 42-71" (PF12000B)
- MOUNT-IT Adjustable Standing Desk Converter (MI-7957)
- MOUNT-IT Under Cabinet Folding TV Mount 17-37" TV (MI-4222)
- Chief TV Mounts & Stands