Shop All Double Acting Hydraulic Cylinders
Chief
AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.125 Rod.
Mfr # 297097
Zoro # G4735969
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.5 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 22.25 in
Product Information
- Brand Chief
- MFR # 297097
- Zoro # G4735969
- UPC # 615986033135
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 12 in |
Retracted Length | 22.25 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 34.25 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Max Pressure PSI | 3000 |
Extended | 34.25 in |
Retracted | 22.25 in |
Weight | 24.03 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x12 In. Strok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Lft-Sc-104S, Two-Bolt Flange (Light Duty), Non-Expansion, Alloy, 1.25 In Bore Dia. (124649)
- DAYTON 1626V290 29-1/2" Outside Length, 29 in Pitch Length, 1" Top Width (3HEU5)
- PRECISION BRAND Hose Clamp, 3/8" to 7/8" Dia., PK10 (B6HSP)
- BUNTING BEARINGS 9/16 X 11/16 X 3/4. Sae30 Oiled Sae841 Bronze Sleeve Brg Pk3 (EP091112)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 12 Stroke - 3 Rod (216141)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.125 Rod (207385)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.375 Rod (207412)
- CHIEF Hydraulic Cylinder, 3-1/2" Bore Dia. (350815TCU3)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.5 Rod (212695)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.375 Rod (207414)
- MAXIM Hydraulic Cylinder, 4 In Bore, 4 In Stroke (288-363)
- Chief Hydraulic Cylinders