Shop All Double Acting Hydraulic Cylinders
Chief
AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod.
Mfr # 297079
Zoro # G4735917
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 24 in
- Max. Pressure 3000
- Retracted Length 34.25 in
Product Information
- Brand Chief
- MFR # 297079
- Zoro # G4735917
- UPC # 615986033043
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 24 in |
Retracted Length | 34.25 in |
Rod Dia. | 1.125 in |
Port Size | SAE 8 |
Extended Length | 58.25 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 5160 lbs |
Max Pressure PSI | 3000 |
Extended | 58.25 in |
Retracted | 34.25 in |
Weight | 27.56 lbs. |
Description
This 2 in bore x 24 in stroke Chief AT welded cylinder features a snap ring on the rod-end gland for easy field repair. Unlike a tie-rod, there are no bolts; simply remove the snap-ring and your ready to replace the seals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 250 psi (7D724)
- BROWNING Interchange General Units, #VF2S210 (VF2S210)
- FUNCTIONAL DEVICES-RIB Tr75Va004 Transformer 75Va, (TR75VA004)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M6)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (207476)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.25 Rod (287028)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (207424)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (287292)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (287258)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod (287011)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.25 Rod. (297126)
- Chief Hydraulic Cylinders