Shop All Monitor Mounts & Brackets
Chief
Angled Ceiling Adapter
Mfr # CMA395-G
Zoro # G5326387
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 4.4"
- Width 3.4"
- Depth 7.5"
- Color Black
Product Information
- Brand Chief
- MFR # CMA395-G
- Zoro # G5326387
- UPC # 841872163925
- Country of Origin United States
- Category Monitor Mounts & Brackets
Dimensions
Height | 4.4" |
Width | 3.4" |
Depth | 7.5" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Mounting Plate |
Description
This CHIEF brand Angled Ceiling Adapter has a height of 4.4", a width of 3.4", and a depth of 7.5". It is black in color and is a mounting plate type product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Simplex 72 Fire Alarm Control Panel Battery Alarm Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-186062)
- MED-PAT One Piece Hotel And Resident Room Telephone (XL88Q)
- SPECO TECHNOLOGIES PA Amplifier, 120W, with AM/FM Antenna (PBM120AT)
- APRICORN 512Gb Agis Fortress (A25-3PL256-S512F)
- CHIEF Medium Tilt Thinstall Wa (MTTU)
- CHIEF Ceil Plate W/Adj Ext Col (CMA100)
- CHIEF Large Fusion Floor Stand (LFAUB)
- CHIEF Dual Joist Ceiling Mount (CMS391)
- PYLE Tablet Pc Mount, PSPADLK8 (PSPADLK8)
- MOUNT-IT Dual Monitor Wall Mount MI-1766 (MI-1766)
- PLUMB PAK FLOOR CEILING PLATE 1.5"" (PP811-12)
- Chief Monitor Mounts & Brackets