Shop All Projector Accessories
Chief
48" Pipe, CMS0406
Mfr # CMS0406
Zoro # G6459364
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 72"
- Material Aluminum
- Color Black
- Product Type Mounting Extension
Product Information
- Brand Chief
- MFR # CMS0406
- Zoro # G6459364
- UPC # 841872092850
- Country of Origin United States
- Category Projector Accessories
Dimensions
Height | 72" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Color | Black |
Product Type | Mounting Extension |
Compatibility | Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (CR) Dantona 2 Pack Lithium Batteries (VAL-2016-2)
- ILC Replacement for Tripp Lite Rbc24-sutwr Battery (RBC24-SUTWR BATTERY TRIPP LITE)
- MIGHTY MAX BATTERY 6V 4.5Ah UPS Battery for CSB CP640 (ML4-6931)
- MOTOROLA Antenna, 7-1/4 L, Rubber/Plastic (PMAF4003A)
- CHIEF Above Ceiling Enclosure (CMA472)
- CHIEF Adjustable Pipe 18-24" (CMS018024)
- CHIEF 36" Pipe Black (CMS036)
- CHIEF 8X24 Susp Ceil (CMA-440)
- EPSON Middle Throw Lens 1 For Pro G7000 And Pro L Series (V12H004M08)
- CHIEF MANUFACTURING Micro Adjust Tilt Wall Mnt XLg, XTM1U (XTM1U)
- PARACLIPSE Paraclipse 72651 UV Replacement Lamp For Insect Inn Ultra I and Ultra II (72651)
- Chief Projector Accessories