Shop All Projector Accessories
Chief
3-5" Speed Connect Adj E
Mfr # CMS0305
Zoro # G6459373
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Color Black
- Product Type Mounting Extension
- Compatibility 1 1/2" NPT Accessory
Product Information
- Brand Chief
- MFR # CMS0305
- Zoro # G6459373
- UPC # 841872092799
- Country of Origin United States
- Category Projector Accessories
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Color | Black |
Product Type | Mounting Extension |
Compatibility | 1 1/2" NPT Accessory |
Description
This CHIEF brand 3-5" Speed Connect Adj E is made of aluminum and is black in color. It is a mounting extension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Mobile Two Way Radio, VHF Band, White (M330G WHITE)
- MICROSOFT Xbox Series X 1TB Console, Black (RRT-00001)
- SANDISK RETAIL STORAGE MEDIA Sandisk Ultra Flair Flash Drive, 64Gb, Usb 3.0 (SDCZ73-064G-A46)
- MIGHTY MAX BATTERY 6V 4Ah Compatible Battery for UPS APC AP370 - 4 Pack (ML4-6MP4810615)
- CHIEF 36" Pipe Black (CMS036)
- CHIEF 8X24 Susp Ceil (CMA-440)
- CHIEF Above Ceiling Enclosure (CMA472)
- CHIEF Adjustable Pipe 18-24" (CMS018024)
- EREPLACEMENTS Prjct Fltr F/ Hit Dt01021 (MU06481-ER)
- VIEWSONIC Wireless Usb Presentation Adapter For Vi (PJ-WPD-200)
- CHIEF MANUFACTURING Micro Adjust Tilt Wall Mnt XLg, XTM1U (XTM1U)
- Chief Projector Accessories