Shop All Projector Accessories
Chief
1.5In Designer Ceiling P
Mfr # CMA101W
Zoro # G6457632
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Product Type Mounting Adapter
- Compatibility Projector
Product Information
- Brand Chief
- MFR # CMA101W
- Zoro # G6457632
- UPC # 841872094007
- Country of Origin United States
- Category Projector Accessories
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Product Type | Mounting Adapter |
Compatibility | Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE Black Clamp For 660 & 5000 (249-093-900)
- TYCON SYSTEMS Battery, Non-Spillable, 12V 9AH AGM, SLA (TPBAT12-9)
- ILC Replacement for Globalstar Gsp-1700 Battery (GSP-1700)
- MIGHTY MAX BATTERY 12V 10AH Replaces GS Portalac TPH12100 With 12V Solar Panel (MAX3465985)
- CHIEF 8X24 Susp Ceil (CMA-440)
- CHIEF 36" Pipe Black (CMS036)
- CHIEF Above Ceiling Enclosure (CMA472)
- CHIEF Adjustable Pipe 18-24" (CMS018024)
- EREPLACEMENTS Lamp For Epson, ELPLP42-OEM (ELPLP42-OEM)
- SOUTHWIRE Coleman Cable 250ft. 16-2 Brown Lamp Cord 60126-66-07 - Pack of 250 (60126-66-07)
- ACCUFORM LED Projector Lens (VPL908LENS)
- Chief Projector Accessories