Shop All Mops
Chickasaw
24 oz Deck Mop, Natural, Cotton
Mfr # 11025L
Zoro # G207386508
Sold in multiples of 3 for $85.35
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 24 oz
- Mop Head Color Natural
- Mop Head Material Cotton
- Overall Length 54 in
Product Information
Dimensions
Headband Size | 24 oz |
Overall Length | 54 in |
Details
Mop Head Color | Natural |
Mop Head Material | Cotton |
Item | Deck Mop |
Description
Zephyr industrial deck mops feature quality wirebound construction using strong wire to lock the yarn on the handle for heavyduty mopping We take the extra time to construct a cushion of yarn over the handle end so it doesn't scratch the floor Zephyr industrial decks are on plain sanded handles and shipped six mops in a poly bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger Red D1= 3/4-16, D=12, Style B, Non-Lockout w Locknut, Stainless Steel Hardened (K0338.02412AO84)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 19 microns, Natural, 150 PK (V8647ENKR01)
- GLADE Air Freshener Refill, f/Auto Spray, Clean Linen, 12.4oz, , PK 2 (SJN310909)
- CAROLINA MOP MANUFACTURING Carolina Mop Manufacturing 9083 5 x 24 in. Loop-End Launderable Dust Mop Head (9083)
- CHICKASAW 12 oz Wet Mop with Hanger, Cotton (11112L)
- CHICKASAW DELUXE SPONGE MOP (15053)
- TOUGH GUY 20-1/2 in String Wet Mop, 32 oz Dry Wt, Screw On Connection, Cut-End, Beige, Polyester/Rayon (16W228)
- BOARDWALK 60 in L Cut-End Mop Kit, Natural, Cotton (BWK5324C)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Blue/Gray, Microfiber (ST30B)
- TAICANG Disposable Mop, White, Microfiber, PK500 (TMMP446016)
- GENUINE JOE Wet Mop Kits, Green, PK12, GJON24G1BCT (GJON24G1BCT)
- Chickasaw Floor Mops, Buckets & Wringers